Char-Lynn
101-2491-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153752
each
Product details
- H Series Hydraulic Motor
- 12 gal/min
- 2.8 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Series | H Series |
Seal Material | Buna-N |
Pressure [Max] | 1800 psi |
Paint Code | A |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Case Drain | None |
Corrosion Resistant | No |
Port Size & Location | SAE-10 Side |
Port Type | SAE O-Ring |
Port Size | SAE-10 |
Displacement (in³/rev) | 2.8 |
Bolt Circle Dia. | 4.18 in |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Mounting Holes | 0.535 in |
Port Location | Side Port |
Mount Type | 2 Bolt, SAE-A |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Special Features | None |
Rotation | Standard Rotation |
RPM [Max] | 969 rpm |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
Case Drain Code | 0 |
Splines | 0 |
Port Code | A |
Flow [Max] | 12 gal/min |
Duty | Standard-Duty |
Output Shaft Code | 27 |
Special Features Assembly Code | 0 |
Mounting Type Code | A |
Motor Element | Gerotor |
Inlet Pressure [Max] | 2500 psi |
Weight | 13.0 LB |