Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Bolt Circle Dia. | 4.19 in |
Port Size | 7/8-14 |
Flange Orientation | Flange Rotated 90° |
Pressure [Max] | 1700 psi |
Rotation | Flange |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.54 in |
Mounting Type Code | A |
Material | Cast Iron |
Output Shaft Code | 02 |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 8.9 |
Paint/Packaging | Low Gloss Black, Individual Box |
Flow [Max] | 15 gal/min |
Port Location | Side Port |
Intermittent Pressure [Max] | 159 bar |
RPM [Max] | 385 rpm |
Output Torque at Rated PSI (inch/pounds) | 1954 in lb |
Paint | Primer Low Gloss Black |
Motor Element | Gerotor |
Splines | 6 |
Torque | 221 Nm |
Motor Type | Spool Valve |
Flow Rate | 57 lpm |
RPM [Min] | 385 rpm |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Case Drain Code | 0 |
Port Size & Location | SAE-10 Side |
Shaft Type | Splined |
Series | H Series |
Mount Type | 2 Bolt |
Port Type | SAE O-Ring |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
Shaft Size & Type | 1 in - 6T Spline |
Case Drain | None |
Special Features Assembly Code | 2 |
Seal Material | Buna-N |
Special Features | Flange Rotated 90° |
Mounting Holes | 0.535 in |
Corrosion Resistant | No |
Displacement | 146 cm3/Rev |
Port Code | A |
Weight | 13.0 LB |