Char-Lynn
101-2516-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153767
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 3.5 in3
- Shaft: 25 mm Straight
- 1/2 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Pressure [Max] | 1800 psi |
Special Features Assembly Code | 0 |
Port Code | E |
Seal Material | Buna-N |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 3.25 in |
Shaft Size & Type | 25 mm Straight |
Mount Type | 2 Bolt, SAE-A |
Special Features Hardware Code | AA |
Flow [Max] | 15 gal/min |
Bolt Circle Dia. | 4.18 in |
Duty | Standard-Duty |
Displacement (in³/rev) | 3.5 |
Splines | 0 |
Output Shaft Code | 24 |
Series | H Series |
Mounting Type Code | A |
Case Drain Code | 0 |
RPM [Max] | 953 rpm |
Output Torque at Rated PSI (inch/pounds) | 802 in lb |
Motor Type | Spool Valve |
Rotation | Standard Rotation |
Paint Code | A |
Motor Element | Gerotor |
Shaft Type | Straight |
Case Drain | None |
Port Type | BSPP |
Port Size | 1/2 |
Special Features | Free Running Gerotor |
Port Location | Side Port |
Paint/Packaging | Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
Mounting Holes | 0.535 in |
Flange Orientation | Standard |
Corrosion Resistant | No |
Weight | 13.0 LB |