Char-Lynn
101-2530-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153776
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 5.9 in3
- Shaft: 1 in Tapered w/Woodruff Key
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Mounting Type Code | T |
Special Features | Free Running Gerotor |
Special Features Assembly Code | 0 |
Series | H Series |
Port Size & Location | SAE-10 Side |
Special Features Hardware Code | AA |
Inlet Pressure [Max] | 2500 psi |
Port Code | A |
Shaft Size & Type | 1 in Tapered w/Woodruff Key |
Motor Type | Spool Valve |
Paint Code | A |
Splines | 0 |
RPM [Max] | 585 rpm |
Port Type | SAE O-Ring |
Case Drain | None |
Port Location | Side Port |
Case Drain Code | 0 |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Port Size | SAE-10 |
Motor Element | Gerotor |
Pressure [Max] | 1800 psi |
Shaft Type | Tapered w/ Woodruff Key |
Flow [Max] | 15 gal/min |
Displacement (in³/rev) | 5.9 |
Flange Orientation | Standard |
Output Shaft Code | 18 |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Weight | 0.0 LB |