Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Output Torque at Rated PSI (inch/pounds) | 2673 in lb |
Shaft Type | Splined |
Series | H Series |
Torque | 302 Nm |
Motor Element | Gerotor |
Splines | 6 |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Flow [Max] | 15 gal/min |
Seal Material | Buna-N |
Mount Type | 2 Bolt |
Special Features | None |
Intermittent Pressure [Max] | 138 bar |
Displacement | 231 cm3/Rev |
Corrosion Resistant | No |
Mounting Holes | 0.535 in |
Paint Code | 0 |
Port Code | C |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
Rotation | Standard Rotation |
Output Shaft Code | 16 |
Port Type | Manifold, O-Ring |
RPM [Max] | 243 rpm |
Pilot Diameter | 3.25 in |
Material | Cast Iron |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.187 in |
Port Location | Side Port |
Displacement (in³/rev) | 14.1 |
Inlet Pressure [Max] | 2500 psi |
Special Features Hardware Code | 00 |
Paint/Packaging | Individual Box |
Case Drain | None |
Shaft Size & Type | Splined |
Flow Rate | 57 lpm |
Pressure [Max] | 1450 psi |
Mounting Hole Size | 0.54 in |
Mounting Type Code | A |
Case Drain Code | 0 |
RPM [Min] | 243 rpm |
Weight | 13.0 LB |