Char-Lynn
101-2550-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153787
each
Product details
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Paint Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
RPM [Max] | 304 rpm |
Special Features | None |
Flange Orientation | Standard |
Case Drain | None |
Flow [Max] | 15 gal/min |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Motor Element | Gerotor |
Output Torque at Rated PSI (inch/pounds) | 2343 in lb |
Series | H Series |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 3.25 in |
Special Features Assembly Code | 0 |
Case Drain Code | 0 |
Output Shaft Code | 28 |
Port Location | Side Port |
Port Size & Location | SAE-10 Side |
Mounting Holes | 0.535 in |
Mounting Type Code | A |
Special Features Hardware Code | 00 |
Port Type | SAE O-Ring |
Pressure [Max] | 1600 psi |
Mount Type | 2 Bolt, SAE-A |
Motor Type | Spool Valve |
Bolt Circle Dia. | 4.18 in |
Port Size | SAE-10 |
Displacement (in³/rev) | 11.3 |
Port Code | A |
Weight | 0.0 LB |