Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Holes | 0.535 in |
Flow [Max] | 15 gal/min |
Bolt Circle Dia. | 4.19 in |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
RPM [Max] | 585 rpm |
Motor Type | Spool Valve |
Port Size & Location | SAE-10 Side |
Port Size | 7/8-14 |
Splines | 0 |
Duty | Standard-Duty |
Rotation | Standard Rotation |
Case Drain Code | 1 |
Mounting Type Code | A |
Mounting Hole Size | 0.54 in |
Paint Code | A |
Port Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
Port Location | Side Port |
Geroter/Geroler Options | Free Running |
Port Type | SAE O-Ring |
Intermittent Pressure [Max] | 165 bar |
Mount Type | 2 Bolt |
Material | Cast Iron |
Special Features Hardware Code | AA |
Shaft Size & Type | 1 in x 1/4 in Straight |
Torque | 155 Nm |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Displacement (in³/rev) | 5.9 |
Series | H Series |
RPM [Min] | 585 rpm |
Pressure [Max] | 1800 psi |
Flow Rate | 57 lpm |
Output Shaft Code | 01 |
Displacement | 96 cm3/Rev |
Paint | Primer Low Gloss Black |
Flange Orientation | Standard |
Motor Element | Gerotor |
Shaft Type | Straight w/ Woodruff Key |
Corrosion Resistant | No |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Special Features | Free Running Gerotor |
Weight | 13.0 LB |