Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Case Drain | None |
Motor Type | Spool Valve |
Mounting Holes | 0.535 in |
Shaft Type | Splined |
Port Code | C |
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Corrosion Resistant | No |
Mounting Hole Size | 0.54 in |
Displacement | 96 cm3/Rev |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Mounting Type Code | A |
Rotation | Standard Rotation |
Intermittent Pressure [Max] | 165 bar |
Duty | Standard-Duty |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Special Features Assembly Code | 0 |
Seal Material | High Pressure |
Paint Code | A |
Mount Type | 2 Bolt |
Special Features | None |
Displacement (in³/rev) | 5.86 |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
RPM [Min] | 585 rpm |
RPM [Max] | 585 rpm |
Port Location | Side Port |
Material | Cast Iron |
Output Shaft Code | 02 |
Paint | Primer Low Gloss Black |
Torque | 155 Nm |
Pressure [Max] | 1800 psi |
Port Type | Manifold, O-Ring |
Output Torque at Rated PSI (inch/pounds) | 1372 in lb |
Splines | 6 |
Shaft Size & Type | 1 in - 6T Spline |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.187 in |
Flow [Max] | 15 gal/min |
Case Drain Code | 0 |
Special Features Hardware Code | DS |
Flow Rate | 57 lpm |
Motor Element | Gerotor |
Series | H Series |
Weight | 13.0 LB |