Char-Lynn
101-2591-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152818
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 11.3 in3
- Shaft: 1 in SAE-B 6T Splined
- 1/2 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Splines | 6 |
Mounting Type Code | H |
Port Location | Side Port |
Seal Material | Buna-N |
Port Code | B |
Motor Type | Spool Valve |
Mount Type | 2 Bolt, SAE-B |
Shaft Size & Type | 1 in - 6T Spline |
Rotation | Standard Rotation |
Output Shaft Code | 02 |
Shaft Type | Splined |
Corrosion Resistant | No |
Pilot Diameter | 4 in |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Flow [Max] | 15 gal/min |
Series | H Series |
Inlet Pressure [Max] | 2500 psi |
Pressure [Max] | 1600 psi |
Case Drain Code | 0 |
Motor Element | Gerotor |
Port Size & Location | 1/2 in NPTF Side |
Duty | Standard-Duty |
Port Size | 1/2 |
Case Drain | None |
Paint Code | A |
Special Features | Free Running Gerotor |
Displacement (in³/rev) | 11.3 |
Port Type | NPTF |
Special Features Assembly Code | 0 |
Special Features Hardware Code | AA |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Holes | 0.565 in |
RPM [Max] | 304 rpm |
Flange Orientation | Standard |
Bolt Circle Dia. | 5 3/4 in |
Output Torque at Rated PSI (inch/pounds) | 2343 in lb |
Weight | 13.0 LB |