Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Torque | 118 Nm |
Material | Cast Iron |
Mounting Hole Size | 0.54 in |
Port Type | Manifold, O-Ring |
Displacement | 74 cm3/Rev |
Rotation | Standard Rotation |
Displacement (in³/rev) | 4.5 |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Size & Type | 1 in x 1/4 in Straight |
Special Features | None |
Mounting Holes | 0.535 in |
Shaft Type | Straight w/ Woodruff Key |
Duty | Standard-Duty |
Corrosion Resistant | No |
Paint | Primer Low Gloss Black |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Special Features Assembly Code | 0 |
Intermittent Pressure [Max] | 165 bar |
Case Drain | None |
Flow [Max] | 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 3.25 in |
Port Location | Side Port |
Paint Code | A |
Mount Type | 2 Bolt |
Port Code | C |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
Pressure [Max] | 1800 psi |
Motor Element | Gerotor |
Special Features Hardware Code | DS |
Case Drain Code | 0 |
Flow Rate | 57 lpm |
Flange Orientation | Standard |
RPM [Min] | 760 rpm |
Series | H Series |
Motor Type | Spool Valve |
Seal Material | High Pressure |
RPM [Max] | 760 rpm |
Mounting Type Code | A |
Bolt Circle Dia. | 4.19 in |
Splines | 0 |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Output Shaft Code | 01 |
Weight | 13.0 LB |