Char-Lynn
101-2700-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100156120
each
Product details
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | A |
Flow [Max] | 12 gal/min |
Port Code | A |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Special Features | None |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.18 in |
Port Size | SAE-10 |
Pressure [Max] | 1800 psi |
Flange Orientation | Standard |
Port Size & Location | SAE-10 Side |
Series | H Series |
Port Location | Side Port |
Special Features Assembly Code | 0 |
Displacement (in³/rev) | 2.8 |
Mount Type | 2 Bolt, SAE-A |
Motor Element | Gerotor |
RPM [Max] | 969 rpm |
Paint Code | A |
Case Drain Code | 0 |
Motor Type | Spool Valve |
Case Drain | None |
Port Type | SAE O-Ring |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Shaft Code | 93 |
Mounting Holes | 0.535 in |
Weight | 1.0 LB |