Char-Lynn
101-2705-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153893
each
Product details
- H Series Hydraulic Motor
- 10 gal/min
- 2.2 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Motor Element | Gerotor |
Splines | 0 |
Displacement (in³/rev) | 2.2 |
Output Torque at Rated PSI (inch/pounds) | 497 in lb |
Pressure [Max] | 1800 psi |
Special Features Assembly Code | 0 |
Mounting Holes | 0.535 in |
Shaft Type | Straight w/ Woodruff Key |
Inlet Pressure [Max] | 2500 psi |
Special Features | None |
Paint/Packaging | Low Gloss Black, Individual Box |
Series | H Series |
Port Size | SAE-10 |
Mounting Type Code | A |
Bolt Circle Dia. | 4.18 in |
Case Drain | None |
Special Features Hardware Code | AD |
Paint Code | A |
Motor Type | Spool Valve |
Port Size & Location | SAE-10 Side |
Port Location | Side Port |
RPM [Max] | 1021 rpm |
Port Code | A |
Port Type | SAE O-Ring |
Case Drain Code | 0 |
Flange Orientation | Standard |
Shaft Size & Type | 1 in x 1/4 in Straight |
Output Shaft Code | 01 |
Mount Type | 2 Bolt, SAE-A |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Flow [Max] | 10 gal/min |
Pilot Diameter | 3.25 in |
Weight | 0.0 LB |