Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
Specifications
Mounting Hole Size | 0.54 in |
Flow Rate | 57 lpm |
Series | H Series |
RPM [Min] | 469 rpm |
Bolt Circle Dia. | 4.19 in |
Motor Type | Spool Valve |
Pilot Diameter | 3.25 in |
Paint Code | A |
Torque | 192 Nm |
Paint | Primer Low Gloss Black |
Inlet Pressure [Max] | 2500 psi |
Port Size | 7/8-14 |
Shaft Size & Type | 1 in - 6T Spline |
Port Size & Location | SAE-10 Side |
Mount Type | 4 Bolt |
Case Drain | None |
Output Shaft Code | 02 |
Seal Material | Buna-N |
Motor Element | Gerotor |
Shaft Type | Splined |
Splines | 6 |
Paint/Packaging | Low Gloss Black, Individual Box |
Case Drain Code | 0 |
Displacement (in³/rev) | 7.3 |
Port Code | A |
RPM [Max] | 469 rpm |
Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
Duty | Standard-Duty |
Pressure [Max] | 1800 psi |
Flange Orientation | Standard |
Mounting Type Code | K |
Flow [Max] | 15 gal/min |
Displacement | 120 cm3/Rev |
Port Type | SAE O-Ring |
Corrosion Resistant | No |
Special Features Assembly Code | 0 |
Material | Cast Iron |
Intermittent Pressure [Max] | 165 bar |
Special Features Hardware Code | 00 |
Rotation | Standard Rotation |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
Mounting Holes | 0.535 in |
Weight | 13.0 LB |