Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Intermittent Pressure [Max] | 148 bar |
Port Size | 1/2-14 |
Displacement (in³/rev) | 11.29 |
Special Features | None |
Mounting Type Code | B |
RPM [Min] | 304 rpm |
Port Location | Side Port |
Pressure [Max] | 1600 psi |
Torque | 265 Nm |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 2343 in lb |
Paint/Packaging | Low Gloss Black, Individual Box |
Flow [Max] | 15 gal/min |
Output Shaft Code | 27 |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Material | Cast Iron |
Motor Type | Spool Valve |
Motor Element | Gerotor |
Case Drain | None |
Pilot Diameter | 1.75 in |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Corrosion Resistant | No |
RPM [Max] | 304 rpm |
Flange Orientation | Standard |
Mounting Holes | 3/8-16 |
Duty | Standard-Duty |
Mounting Hole Size | 3/8-16 UNC-2B |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Series | H Series |
Port Size & Location | 1/2 in NPTF Side |
Paint Code | A |
Seal Material | Buna-N |
Case Drain Code | 0 |
Port Type | NPTF |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Mount Type | 4 Bolt |
Bolt Circle Dia. | 3 1/4 in |
Special Features Hardware Code | 00 |
Flow Rate | 57 lpm |
Paint | Primer Low Gloss Black |
Displacement | 185 cm3/Rev |
Port Code | B |
Rotation | Standard Rotation |
Weight | 13.0 LB |