Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mount Type | 4 Bolt |
Intermittent Pressure [Max] | 165 bar |
Port Size & Location | 1/2 in NPTF Side |
Case Drain | None |
Inlet Pressure [Max] | 2500 psi |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Port Type | NPTF |
Displacement (in³/rev) | 4.52 |
Pilot Diameter | 1.75 in |
Flow Rate | 57 lpm |
Flange Orientation | Standard |
Mounting Holes | 3/8-16 |
RPM [Min] | 760 rpm |
Shaft Type | Straight w/ Woodruff Key |
Special Features | Speed Sensor |
Mounting Hole Size | 3/8-16 UNC-2B |
Shaft Size & Type | 1 in x 1/4 in Straight |
Splines | 0 |
Flow [Max] | 15 gal/min |
Port Location | Side Port |
Material | Cast Iron |
Motor Element | Gerotor |
Torque | 118 Nm |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Mounting Type Code | B |
Special Features Hardware Code | BZ |
Paint Code | A |
Seal Material | Buna-N |
Output Shaft Code | 01 |
Bolt Circle Dia. | 3 1/4 in |
Motor Type | Spool Valve |
Series | H Series |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Port Code | B |
RPM [Max] | 760 rpm |
Rotation | Standard Rotation |
Displacement | 74 cm3/Rev |
Speed Sensor Options | Digital Speed Pickup (15 Pulse), 127 [5.0] Lead Wire With Packard Weather Pac Shroud Connector (A=Power, B=Signal, C=Common) |
Port Size | 1/2-14 |
Pressure [Max] | 1800 psi |
Duty | Standard-Duty |
Case Drain Code | 0 |
Corrosion Resistant | No |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Weight | 13.0 LB |