Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Motor Type | Spool Valve |
Case Drain | None |
Flow [Max] | 15 gal/min |
Flow Rate | 57 lpm |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Port Type | SAE O-Ring |
Rotation | Standard Rotation |
Series | H Series |
Shaft Size & Type | 1 in x 1/4 in Straight |
Case Drain Code | 0 |
Output Shaft Code | 01 |
Special Features Hardware Code | BZ |
Corrosion Resistant | No |
Motor Element | Gerotor |
Paint | Primer Low Gloss Black |
Shaft Type | Straight w/ Woodruff Key |
Pilot Diameter | 3.25 in |
Port Code | A |
Bolt Circle Dia. | 4.187 in |
Mounting Type Code | A |
Intermittent Pressure [Max] | 159 bar |
Splines | 0 |
Pressure [Max] | 1700 psi |
Paint Code | A |
RPM [Max] | 385 rpm |
Mount Type | 2 Bolt |
Port Size | 7/8-14 |
Inlet Pressure [Max] | 2500 psi |
Material | Cast Iron |
RPM [Min] | 385 rpm |
Mounting Hole Size | 0.54 in |
Torque | 221 Nm |
Port Location | Side Port |
Seal Material | Buna-N |
Special Features Assembly Code | 0 |
Mounting Holes | 0.535 in |
Displacement | 146 cm3/Rev |
Speed Sensor Options | Digital Speed Pickup (15 Pulse), 127 [5.0] Lead Wire With Packard Weather Pac Shroud Connector (A=Power, B=Signal, C=Common) |
Output Torque at Rated PSI (inch/pounds) | 1956 in lb |
Port Size & Location | SAE-10 Side |
Special Features | Speed Sensor |
Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
Duty | Standard-Duty |
Flange Orientation | Standard |
Displacement (in³/rev) | 8.91 |
Weight | 13.0 LB |