Char-Lynn
101-2792-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153952
each
Product details
- H Series Hydraulic Motor
- 12 gal/min
- 2.8 in3
- Shaft: 25 mm Straight
- 1/2 End Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Motor Element | Gerotor |
Rotation | Standard Rotation |
Mounting Holes | M10 x 1.5 |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Splines | 0 |
Duty | Standard-Duty |
Displacement (in³/rev) | 2.8 |
Case Drain Code | 0 |
Paint Code | A |
Special Features | Low Speed Valve |
Port Type | BSPP |
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | E |
Motor Type | Spool Valve |
Flange Orientation | Standard |
Corrosion Resistant | No |
Special Features Assembly Code | 0 |
Shaft Type | Straight |
Output Shaft Code | 24 |
Shaft Size & Type | 25 mm Straight |
Series | H Series |
Seal Material | Buna-N |
Flow [Max] | 12 gal/min |
Case Drain | None |
Port Code | K |
Bolt Circle Dia. | 3 1/4 in |
RPM [Max] | 969 rpm |
Mount Type | 4 Bolt, 1.75 in Pilot |
Pressure [Max] | 1800 psi |
Pressure [Min] | 600 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 1.75 in |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Special Features Hardware Code | AB |
Port Size | 1/2 |
Port Location | End Port |
Weight | 13.0 LB |