Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Type Code | R |
RPM [Max] | 152 rpm |
Displacement | 370 cm3/Rev |
Motor Element | Gerotor |
Output Shaft Code | 01 |
Shaft Size & Type | 1 in x 1/4 in Straight |
Splines | 0 |
Port Size & Location | SAE-10 Side |
Bolt Circle Dia. | 3 1/4 in |
Paint/Packaging | Low Gloss Black, Individual Box |
RPM [Min] | 152 rpm |
Paint | Primer Low Gloss Black |
Paint Code | A |
Port Size | 7/8-14 |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 22.6 |
Output Torque at Rated PSI (inch/pounds) | 3602.25 in lb |
Case Drain | None |
Mounting Hole Size | 3/8-16 UNC-2B |
Pilot Diameter | 1.75 in |
Inlet Pressure [Max] | 2500 psi |
Pressure [Max] | 1250 psi |
Case Drain Code | 0 |
Flow [Max] | 15 gal/min |
Flange Orientation | Standard |
Intermittent Pressure [Max] | 103 bar |
Torque | 407 Nm |
Port Type | SAE O-Ring |
Special Features | None |
Material | Cast Iron |
Special Features Assembly Code | 0 |
Mount Type | 4 Bolt |
Motor Type | Spool Valve |
Flow Rate | 57 lpm |
Port Location | Side Port |
Port Code | A |
Series | H Series |
Shaft Type | Straight w/ Woodruff Key |
Weight | 0.0 LB |