Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Type | Straight w/ Woodruff Key |
Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
Special Features | None |
Bolt Circle Dia. | 4.187 in |
Inlet Pressure [Max] | 2500 psi |
Material | Cast Iron |
Displacement (in³/rev) | 22.58 |
Motor Element | Gerotor |
Motor Type | Spool Valve |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Flow [Max] | 15 gal/min |
Flange Orientation | Standard |
Pressure [Max] | 1250 psi |
RPM [Min] | 152 rpm |
Intermittent Pressure [Max] | 103 bar |
Shaft Size & Type | 1 in x 1/4 in Straight |
Torque | 407 Nm |
Mount Type | 2 Bolt |
Port Type | SAE O-Ring |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Paint | Primer Low Gloss Black |
Splines | 0 |
Case Drain | None |
RPM [Max] | 152 rpm |
Special Features Hardware Code | HS |
Case Drain Code | 0 |
Speed Sensor Options | Magnetic Speed Pickup (60 Pulse By Quadrature), No Lead Wire With M12 Connector (A=Power, B=Common, C=Signal) |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.54 in |
Port Location | Side Port |
Port Size & Location | SAE-10 Side |
Mounting Holes | 0.535 in |
Paint Code | A |
Output Shaft Code | 01 |
Mounting Type Code | A |
Series | H Series |
Port Size | 7/8-14 |
Displacement | 370 cm3/Rev |
Flow Rate | 57 lpm |
Port Code | A |
Weight | 0.0 LB |