Char-Lynn
101-2846-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153996
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 5.9 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Displacement (in³/rev) | 5.9 |
Case Drain Code | 1 |
Special Features | None |
Port Size | SAE-10 |
Case Drain | SAE-4 |
Port Size & Location | SAE-10 Side |
Port Type | SAE O-Ring |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Port Code | A |
Paint Code | A |
Duty | Standard-Duty |
RPM [Max] | 585 rpm |
Motor Element | Gerotor |
Mounting Holes | 0.535 in |
Series | H Series |
Mounting Type Code | A |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Flow [Max] | 15 gal/min |
Rotation | Standard Rotation |
Pilot Diameter | 3.25 in |
Pressure [Max] | 1800 psi |
Corrosion Resistant | No |
Motor Type | Spool Valve |
Bolt Circle Dia. | 4.18 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Splines | 0 |
Seal Material | Buna-N |
Port Location | Side Port |
Output Shaft Code | 27 |
Mount Type | 2 Bolt, SAE-A |
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Weight | 13.0 LB |