Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Size & Type | 25 mm Straight |
Duty | Standard-Duty |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Type | Straight |
Special Features | Free Running Gerotor |
Mounting Hole Size | 10 mm |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
Output Shaft Code | 24 |
Pressure [Max] | 1800 psi |
Port Size | G 1/2 |
Port Type | SAE O-Ring |
Case Drain Code | 2 |
Mounting Holes | M10 x 1.5 |
Seal Material | Buna-N |
Material | Cast Iron |
Displacement | 58 cm3/Rev |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 3.54 |
Pilot Diameter | 1.75 in |
Intermittent Pressure [Max] | 165 bar |
Bolt Circle Dia. | 3 1/4 in |
Paint | Primer Low Gloss Black |
Port Code | K |
Splines | 0 |
Flange Orientation | Standard |
Flow [Max] | 15 gal/min |
Corrosion Resistant | No |
Case Drain | G 1/4 (BSP) |
Torque | 91 Nm |
Special Features Assembly Code | 0 |
Rotation | Standard Rotation |
RPM [Min] | 953 rpm |
Output Torque at Rated PSI (inch/pounds) | 802 in lb |
Mount Type | 4 Bolt |
Special Features Hardware Code | AA |
Motor Element | Gerotor |
Port Location | End Port |
Mounting Type Code | E |
Series | H Series |
Flow Rate | 57 lpm |
RPM [Max] | 953 rpm |
Weight | 13.0 LB |