Char-Lynn
101-2851-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158554
each
Product details
- H Series Hydraulic Motor
- 12 gal/min
- 2.8 in3
- Shaft: 1 in Tapered w/Woodruff Key, Corrosion Resistant
- 1/2 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Shaft Type | Tapered, Corrosion Resistant |
Case Drain | G 1/4 (BSP) |
Case Drain Code | 2 |
Motor Type | Spool Valve |
Flange Orientation | Standard |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.18 in |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Special Features Assembly Code | 0 |
Port Size | 1/2 |
Inlet Pressure [Max] | 2500 psi |
Series | H Series |
Port Location | Side Port |
Flow [Max] | 12 gal/min |
Displacement (in³/rev) | 2.8 |
Paint/Packaging | Low Gloss Black, Individual Box |
Pressure [Max] | 1800 psi |
Output Shaft Code | 33 |
Mounting Holes | 0.535 in |
Splines | 0 |
Port Code | E |
Special Features | None |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Mounting Type Code | A |
Special Features Hardware Code | EM |
RPM [Max] | 969 rpm |
Motor Element | Gerotor |
Shaft Size & Type | 1 in Tapered w/Woodruff Key, Corrosion Resistant |
Paint Code | A |
Mount Type | 2 Bolt, SAE-A |
Port Type | BSPP |
Weight | 0.0 LB |