Product details
- Spool Valve Motor
- Cast Iron Material
- 3/4-16 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features | None |
Flange Orientation | Standard |
Material | Cast Iron |
Mounting Holes | 0.535 in |
Bolt Circle Dia. | 4.187 in |
Case Drain Code | 1 |
Mounting Type Code | A |
Torque | 56 Nm |
Pilot Diameter | 3.25 in |
Displacement | 36 cm3/Rev |
Special Features Assembly Code | 0 |
Seal Material | Viton |
Flow [Max] | 10 gal/min |
Special Features Hardware Code | AD |
Shaft Type | Straight w/ Woodruff Key |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Paint | Primer Low Gloss Black |
Shaft Size & Type | 1 in x 1/4 in Straight |
Port Type | SAE O-Ring |
Pressure [Max] | 1800 psi |
RPM [Min] | 1021 rpm |
Port Code | G |
Port Size | 3/4-16 |
RPM [Max] | 1021 rpm |
Inlet Pressure [Max] | 2500 psi |
Splines | 0 |
Output Shaft Code | 01 |
Intermittent Pressure [Max] | 165 bar |
Mount Type | 2 Bolt |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Geroter/Geroler Options | Free Running |
Mounting Hole Size | 0.54 in |
Motor Type | Spool Valve |
Displacement (in³/rev) | 2.2 |
Series | H Series |
Flow Rate | 38 lpm |
Output Torque at Rated PSI (inch/pounds) | 496 in lb |
Motor Element | Gerotor |
Port Location | End Port |
Paint Code | A |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Weight | 0.0 LB |