text.skipToContent text.skipToNavigation


101-2906-009

Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor

Item #100160193

Product details

  • H Series Hydraulic Motor
  • 15 gal/min
  • 9.7 in3
  • Shaft: 25 mm Straight
  • 1/2 Side Port

features

  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life

Specifications

Series H Series
Shaft Size & Type 25 mm Straight
Port Size 1/2
Port Type BSPP
Port Location Side Port
Motor Element Gerotor
Seal Material High Pressure
Displacement (in³/rev) 9.7
Special Features None
Case Drain G 1/4 (BSP)
Motor Type Spool Valve
Paint/Packaging Low Gloss Black, Individual Box
Flow [MAX] 15 gal/min
RPM [MAX] 353 rpm
Output Torque at Rated PSI (inch/pounds) 2059 in lb
Maximum Speed 353 rpm @ 15 gal/min
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1650 psi
Splines 0
Paint Code A
Special Features Hardware Code DS
Shaft Size 25 mm
Port Code E
Mounting Type Code M
Special Features Assembly Code 0
Shaft Type Straight w/ Square Key
Case Drain Code 2
Output Shaft Code 39
Weight 0.0 LB

You May Also Like