Char-Lynn
101-2910-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158580
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 22.6 in3
- Shaft: 25 mm Straight
- 1/2 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Pressure [Max] | 1250 psi |
Splines | 0 |
Output Shaft Code | 39 |
Seal Material | High Pressure |
Port Type | BSPP |
Case Drain Code | 2 |
Inlet Pressure [Max] | 2500 psi |
Shaft Size & Type | 25 mm Straight |
Special Features Assembly Code | 0 |
Case Drain | G 1/4 (BSP) |
RPM [Max] | 152 rpm |
Series | H Series |
Paint/Packaging | Low Gloss Black, Individual Box |
Motor Element | Gerotor |
Shaft Type | Straight w/ Square Key |
Displacement (in³/rev) | 22.6 |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Port Location | Side Port |
Paint Code | A |
Special Features Hardware Code | DS |
Output Torque at Rated PSI (inch/pounds) | 3604 in lb |
Port Code | E |
Port Size | 1/2 |
Flow [Max] | 15 gal/min |
Special Features | None |
Motor Type | Spool Valve |
Mounting Type Code | M |
Weight | 0.0 LB |