Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Code | B |
Pilot Diameter | 3.25 in |
Intermittent Pressure [Max] | 165 bar |
Inlet Pressure [Max] | 2500 psi |
Motor Element | Gerotor |
Motor Type | Spool Valve |
Port Size & Location | 1/2 in NPTF Side |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Output Shaft Code | 02 |
Port Location | Side Port |
Displacement | 46 cm3/Rev |
Series | H Series |
Rotation | Standard Rotation |
Displacement (in³/rev) | 2.8 |
Torque | 73 Nm |
Seal Material | Buna-N |
Mounting Holes | 0.535 in |
Flow [Max] | 12 gal/min |
Mounting Type Code | A |
Splines | 6 |
Shaft Size & Type | 1 in - 6T Spline |
Special Features Hardware Code | 00 |
RPM [Min] | 969 rpm |
Port Size | 1/2-14 |
Paint | Primer Low Gloss Black |
Paint Code | A |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Special Features Assembly Code | 0 |
RPM [Max] | 969 rpm |
Shaft Type | Splined |
Duty | Standard-Duty |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Hole Size | 0.54 in |
Mount Type | 2 Bolt |
Flow Rate | 45 lpm |
Pressure [Max] | 1800 psi |
Material | Cast Iron |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.19 in |
Special Features | None |
Port Type | NPTF |
Case Drain Code | 1 |
Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
Corrosion Resistant | No |
Weight | 13.0 LB |