Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Options | Nickel Plated |
Port Location | Side Port |
Displacement (in³/rev) | 2.81 |
Torque | 73 Nm |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Pressure [Max] | 1800 psi |
Port Code | E |
Flange Orientation | Standard |
Paint | Primer Low Gloss Black |
Mount Type | 2 Bolt |
Motor Element | Gerotor |
Flow [Max] | 12 gal/min |
Inlet Pressure [Max] | 2500 psi |
Displacement | 46 cm3/Rev |
Bolt Circle Dia. | 4.187 in |
Material | Cast Iron |
Special Features Assembly Code | 0 |
Paint Code | A |
Flow Rate | 45 lpm |
Special Features | None |
Intermittent Pressure [Max] | 165 bar |
Special Features Hardware Code | CK |
Case Drain Code | 2 |
Output Shaft Code | A1 |
Motor Type | Spool Valve |
Mounting Hole Size | 0.54 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Size | G 1/2 |
Case Drain | G 1/4 (BSP) |
Pilot Diameter | 3.25 in |
Series | H Series |
Mounting Type Code | Z |
RPM [Min] | 969 rpm |
RPM [Max] | 969 rpm |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Port Type | BSP |
Weight | 0.0 LB |