Char-Lynn
101-2966-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158615
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 17.9 in3
- Shaft: 25 mm Straight
- Manifold, M8 x 1.25 Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Flange Orientation | Standard |
Port Location | Side Port |
Case Drain Code | 2 |
Special Features Hardware Code | 00 |
RPM [Max] | 192 rpm |
Splines | 0 |
Displacement (in³/rev) | 17.9 |
Series | H Series |
Case Drain | G 1/4 (BSP) |
Flow [Max] | 15 gal/min |
Shaft Type | Straight w/ Square Key |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 3110 in lb |
Mounting Type Code | M |
Port Size | Manifold, M8 x 1.25 Threads |
Paint/Packaging | Low Gloss Black, Individual Box |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Output Shaft Code | 39 |
Motor Element | Gerotor |
Special Features | None |
Shaft Size & Type | 25 mm Straight |
Special Features Assembly Code | 0 |
Port Type | Manifold |
Port Code | D |
Pressure [Max] | 1350 psi |
Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
Weight | 0.0 LB |