Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Series | H Series |
Flange Orientation | Standard |
Intermittent Pressure [Max] | 138 bar |
Splines | 0 |
Case Drain Code | 2 |
Port Size | G 1/2 |
Torque | 302 Nm |
Special Features Assembly Code | 0 |
Mount Type | 2 Bolt |
Port Location | End Port |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 2669 in lb |
Material | Cast Iron |
Flow Rate | 57 lpm |
Output Shaft Code | 39 |
Motor Type | Spool Valve |
Mounting Hole Size | 0.54 in |
RPM [Min] | 243 rpm |
Pilot Diameter | 3.25 in |
Shaft Type | Straight w/ Square Key |
Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
Displacement (in³/rev) | 14.1 |
Case Drain | G 1/4 (BSP) |
Displacement | 231 cm3/Rev |
RPM [Max] | 243 rpm |
Port Type | SAE O-Ring |
Paint | Primer Low Gloss Black |
Special Features Hardware Code | 00 |
Pressure [Max] | 1450 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Type Code | M |
Port Code | K |
Inlet Pressure [Max] | 2500 psi |
Special Features | None |
Shaft Size & Type | 25 mm Straight |
Motor Element | Gerotor |
Paint Code | A |
Bolt Circle Dia. | 4.187 in |
Weight | 0.0 LB |