Char-Lynn
101-2973-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158620
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 14.1 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-8 End Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Motor Element | Gerotor |
Special Features Hardware Code | 00 |
Duty | Standard-Duty |
Port Code | G |
Pilot Diameter | 1.75 in |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features | None |
Series | H Series |
Flange Orientation | Standard |
Case Drain Code | 1 |
Bolt Circle Dia. | 3 1/4 in |
Shaft Size & Type | 1 in x 1/4 in Straight |
Port Size | SAE-8 |
Motor Type | Spool Valve |
Seal Material | Buna-N |
Mounting Type Code | E |
Port Type | SAE O-Ring |
Output Torque at Rated PSI (inch/pounds) | 2669 in lb |
Flow [Max] | 15 gal/min |
Displacement (in³/rev) | 14.1 |
RPM [Max] | 243 rpm |
Paint Code | A |
Mounting Holes | M10 x 1.5 |
Case Drain | SAE-4 |
Inlet Pressure [Max] | 2500 psi |
Mount Type | 4 Bolt, 1.75 in Pilot |
Corrosion Resistant | No |
Port Location | End Port |
Splines | 0 |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
Pressure [Max] | 1450 psi |
Output Shaft Code | 01 |
Shaft Type | Straight w/ Woodruff Key |
Weight | 13.0 LB |