Char-Lynn
101-2992-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158632
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 5.9 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Case Drain | SAE-4 |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Port Code | A |
Port Size | SAE-10 |
Output Shaft Code | 01 |
Motor Element | Gerotor |
Bolt Circle Dia. | 4.18 in |
Series | H Series |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Mount Type | 2 Bolt, SAE-A |
Case Drain Code | 1 |
Port Size & Location | SAE-10 Side |
Mounting Holes | 0.535 in |
Mounting Type Code | A |
Paint Code | A |
Shaft Size & Type | 1 in x 1/4 in Straight |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Special Features Hardware Code | AS |
Displacement (in³/rev) | 5.9 |
Shaft Type | Straight w/ Woodruff Key |
Special Features Assembly Code | 0 |
Pilot Diameter | 3.25 in |
Pressure [Max] | 1800 psi |
Motor Type | Spool Valve |
RPM [Max] | 585 rpm |
Port Location | Side Port |
Flow [Max] | 15 gal/min |
Splines | 0 |
Port Type | SAE O-Ring |
Special Features | None |
Paint/Packaging | Low Gloss Black, Individual Box |
Weight | 0.0 LB |