text.skipToContent text.skipToNavigation


101-2998-009

Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor

Item #100160195

Product details

features

  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life

Specifications

Series H Series
Mount Type 4 Bolt, 1.75 in Pilot
Shaft Size & Type 1 in Straight With .4 Dia. Cross Hole
Motor Element Gerotor
Displacement (in³/rev) 2.2
Special Features Free Running Gerotor
Case Drain None
Motor Type Spool Valve
Paint/Packaging Low Gloss Black, Individual Box
Flow [MAX] 10 gal/min
Bolt Circle Dia. 3 1/4 in
RPM [MAX] 1021 rpm
Output Torque at Rated PSI (inch/pounds) 497 in lb
Maximum Speed 1021 rpm @ 10 gal/min
Pilot Diameter 1 3/4 in
Mounting Holes 3/8-16
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1800 psi
Splines 0
Paint Code A
Special Features Hardware Code AA
Shaft Size 1 in
Port Code W
Mounting Type Code B
Special Features Assembly Code 0
Shaft Type Straight w/ Cross Hole
Case Drain Code 0
Output Shaft Code 08
Weight 0.0 LB

You May Also Like