Char-Lynn
101-3002-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158639
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 5.9 in3
- Shaft: 25 mm Straight
- SAE-10 Side Port
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Case Drain Code | 0 |
Displacement (in³/rev) | 5.9 |
Seal Material | Buna-N |
RPM [Max] | 585 rpm |
Motor Element | Gerotor |
Splines | 0 |
Motor Type | Spool Valve |
Output Shaft Code | 24 |
Port Size | SAE-10 |
Pilot Diameter | 1.75 in |
Port Code | A |
Corrosion Resistant | No |
Port Location | Side Port |
Flow [Max] | 15 gal/min |
Mounting Type Code | B |
Bolt Circle Dia. | 3 1/4 in |
Shaft Size | 25 |
Shaft Size & Type | 25 mm Straight |
Duty | Standard-Duty |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Port Size & Location | SAE-10 Side |
Flange Orientation | Standard |
Mount Type | 4 Bolt, 1.75 in Pilot |
Case Drain | None |
Pressure [Max] | 1800 psi |
Rotation | Standard Rotation |
Series | H Series |
Mounting Holes | 3/8-16 |
Port Type | SAE O-Ring |
Special Features Assembly Code | 0 |
Special Features Hardware Code | 00 |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Type | Straight |
Special Features | None |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Weight | 13.0 LB |