Char-Lynn
101-3007-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158644
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 17.9 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- SAE-8 End Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Motor Element | Gerotor |
Bolt Circle Dia. | 3 1/4 in |
Paint Code | A |
Flow [Max] | 15 gal/min |
Output Shaft Code | 27 |
Flange Orientation | Standard |
Splines | 0 |
Special Features | None |
Motor Type | Spool Valve |
Displacement (in³/rev) | 17.9 |
Case Drain Code | 0 |
Port Code | G |
Corrosion Resistant | No |
Pilot Diameter | 1.75 in |
Seal Material | Buna-N |
Inlet Pressure [Max] | 2500 psi |
RPM [Max] | 192 rpm |
Series | H Series |
Duty | Standard-Duty |
Mounting Type Code | B |
Mounting Holes | 3/8-16 |
Port Location | End Port |
Paint/Packaging | Low Gloss Black, Individual Box |
Rotation | Standard Rotation |
Port Type | SAE O-Ring |
Port Size | SAE-8 |
Case Drain | None |
Pressure [Max] | 1350 psi |
Mount Type | 4 Bolt, 1.75 in Pilot |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 3110 in lb |
Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Weight | 13.0 LB |