Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Size & Location | SAE-10 Side |
Mounting Type Code | A |
Mounting Holes | 0.535 in |
Mounting Hole Size | 0.54 in |
Port Size | 7/8-14 |
Bolt Circle Dia. | 4.187 in |
Port Location | Side Port |
Inlet Pressure [Max] | 2500 psi |
Flow [Max] | 15 gal/min |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Paint Code | A |
Material | Cast Iron |
Output Torque at Rated PSI (inch/pounds) | 802 in lb |
Torque | 91 Nm |
Pilot Diameter | 3.25 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Paint | Primer Low Gloss Black |
Special Features Hardware Code | AP |
Port Type | SAE O-Ring |
RPM [Min] | 953 rpm |
Mount Type | 2 Bolt |
Pressure [Max] | 1800 psi |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Displacement (in³/rev) | 3.54 |
Case Drain | None |
Case Drain Code | 0 |
Series | H Series |
Intermittent Pressure [Max] | 165 bar |
Seal Material | Viton |
Motor Type | Spool Valve |
Splines | 0 |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
Special Features | None |
Port Code | A |
Output Shaft Code | 27 |
RPM [Max] | 953 rpm |
Displacement | 58 cm3/Rev |
Flow Rate | 57 lpm |
Motor Element | Gerotor |
Weight | 0.0 LB |