Char-Lynn
101-3017-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158652
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 4.5 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Paint Code | A |
Splines | 0 |
Port Code | A |
Mounting Type Code | B |
Port Location | Side Port |
Port Size & Location | SAE-10 Side |
Port Size | SAE-10 |
Pressure [Max] | 1800 psi |
Shaft Type | Straight w/ Woodruff Key |
Flange Orientation | Standard |
Special Features | Speed Sensor |
Port Type | SAE O-Ring |
Flow [Max] | 15 gal/min |
Series | H Series |
RPM [Max] | 760 rpm |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Special Features Hardware Code | BZ |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Duty | Standard-Duty |
Displacement (in³/rev) | 4.5 |
Case Drain Code | 0 |
Shaft Size & Type | 1 in x 1/4 in Straight |
Corrosion Resistant | No |
Mount Type | 4 Bolt, 1.75 in Pilot |
Motor Type | Spool Valve |
Case Drain | None |
Mounting Holes | 3/8-16 |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Shaft Code | 01 |
Rotation | Standard Rotation |
Pilot Diameter | 1.75 in |
Special Features Assembly Code | 0 |
Seal Material | Buna-N |
Motor Element | Gerotor |
Inlet Pressure [Max] | 2500 psi |
Bolt Circle Dia. | 3 1/4 in |
Weight | 13.0 LB |