Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Displacement | 46 cm3/Rev |
Case Drain Code | 1 |
Port Code | B |
Mounting Hole Size | 0.54 in |
Special Features Assembly Code | 0 |
RPM [Max] | 969 rpm |
Material | Cast Iron |
Bolt Circle Dia. | 4.187 in |
Corrosion Resistant | No |
Port Size & Location | 1/2 in NPTF Side |
Special Features | None |
Paint | Primer Low Gloss Black |
Flow Rate | 45 lpm |
Shaft Type | Straight w/ Woodruff Key |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 2500 psi |
Mount Type | 2 Bolt |
Seal Material | Viton |
Displacement (in³/rev) | 2.81 |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 646 in lb |
Mounting Type Code | A |
Duty | Standard-Duty |
Port Type | NPTF |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Port Location | Side Port |
Flange Orientation | Standard |
Mounting Holes | 0.535 in |
Port Size | 1/2-14 |
Flow [Max] | 12 gal/min |
Special Features Hardware Code | AC |
Pilot Diameter | 3.25 in |
Torque | 73 Nm |
Motor Type | Spool Valve |
Output Shaft Code | 01 |
Intermittent Pressure [Max] | 165 bar |
Motor Element | Gerotor |
Shaft Size & Type | 1 in x 1/4 in Straight |
RPM [Min] | 969 rpm |
Pressure [Max] | 1800 psi |
Series | H Series |
Paint Code | A |
Weight | 13.0 LB |