Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Location | Side Port |
Bolt Circle Dia. | 4.19 in |
Splines | 0 |
Mount Type | 2 Bolt |
Intermittent Pressure [Max] | 103 bar |
Corrosion Resistant | No |
Inlet Pressure [Max] | 2500 psi |
RPM [Max] | 152 rpm |
Output Torque at Rated PSI (inch/pounds) | 3604 in lb |
Seal Material | Buna-N |
Mounting Holes | 0.535 in |
Flow Rate | 57 lpm |
Flow [Max] | 15 gal/min |
Paint Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Motor Element | Gerotor |
Paint | Primer Low Gloss Black |
Output Shaft Code | 01 |
Special Features | Flange Rotated 90° |
Rotation | Flange |
Port Type | NPTF |
Pressure [Max] | 1250 psi |
Duty | Standard-Duty |
RPM [Min] | 152 rpm |
Material | Cast Iron |
Flange Orientation | Flange Rotated 90° |
Shaft Size & Type | 1 in x 1/4 in Straight |
Displacement | 370 cm3/Rev |
Port Size | 1/2-14 |
Special Features Assembly Code | 2 |
Case Drain Code | 0 |
Port Size & Location | 1/2 in NPTF Side |
Torque | 407 Nm |
Case Drain | None |
Port Code | B |
Series | H Series |
Special Features Hardware Code | 00 |
Mounting Type Code | A |
Shaft Type | Straight w/ Woodruff Key |
Motor Type | Spool Valve |
Displacement (in³/rev) | 22.6 |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.54 in |
Weight | 13.0 LB |