Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Torque | 233 Nm |
Pilot Diameter | 1.75 in |
RPM [Min] | 353 rpm |
Flange Orientation | Standard |
Speed Sensor Options | Magnetic Speed Pickup (60 Pulse By Quadrature), No Lead Wire With M12 Connector (A=Power, B=Common, C=Signal) |
Shaft Type | Straight w/ Woodruff Key |
Mount Type | 4 Bolt |
Case Drain | None |
Flow [Max] | 15 gal/min |
Case Drain Code | 0 |
Displacement | 159 cm3/Rev |
Pressure [Max] | 1650 psi |
Paint | Primer Low Gloss Black |
Mounting Type Code | B |
Bolt Circle Dia. | 3 1/4 in |
Port Size | 7/8-14 |
Special Features | None |
Motor Element | Gerotor |
Mounting Holes | 3/8-16 |
Splines | 0 |
Port Location | Side Port |
Shaft Size & Type | 1 in x 1/4 in Straight |
RPM [Max] | 353 rpm |
Port Code | A |
Material | Cast Iron |
Output Torque at Rated PSI (inch/pounds) | 2062 in lb |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
Displacement (in³/rev) | 9.7 |
Output Shaft Code | 01 |
Port Type | SAE O-Ring |
Port Size & Location | SAE-10 Side |
Intermittent Pressure [Max] | 155 bar |
Special Features Hardware Code | HS |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Flow Rate | 57 lpm |
Series | H Series |
Paint Code | A |
Motor Type | Spool Valve |
Mounting Hole Size | 3/8-16 UNC-2B |
Weight | 0.0 LB |