Char-Lynn
101-3081-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158694
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 17.9 in3
- Shaft: 1 in Straight w/Woodruff Key
- 1/2 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Case Drain | None |
Motor Element | Gerotor |
Flow [Max] | 15 gal/min |
Pressure [Max] | 1350 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Type | Straight w/ Woodruff Key |
Series | H Series |
Mounting Holes | 3/8-16 |
Output Torque at Rated PSI (inch/pounds) | 3110 in lb |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Motor Type | Spool Valve |
Case Drain Code | 0 |
Flange Orientation | Standard |
Mounting Type Code | B |
Mount Type | 4 Bolt, 1.75 in Pilot |
Splines | 0 |
RPM [Max] | 192 rpm |
Bolt Circle Dia. | 3 1/4 in |
Special Features Assembly Code | 0 |
Special Features | None |
Pilot Diameter | 1.75 in |
Shaft Size & Type | 1 in x 1/4 in Straight |
Port Location | Side Port |
Special Features Hardware Code | HS |
Output Shaft Code | 01 |
Displacement (in³/rev) | 17.9 |
Port Type | NPTF |
Port Size & Location | 1/2 in NPTF Side |
Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
Port Code | B |
Port Size | 1/2 |
Weight | 0.0 LB |