Char-Lynn
101-3108-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158714
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 5.9 in3
- Shaft: 25 mm Straight
- Manifold, M8 x 1.25 Threads Side Port
features
- Three-zone pressure design allows for an increased shaft seal and bearing life
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
Specifications
Pressure [Max] | 1800 psi |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Case Drain Code | 2 |
Inlet Pressure [Max] | 2500 psi |
Motor Element | Gerotor |
Motor Type | Spool Valve |
RPM [Max] | 585 rpm |
Shaft Type | Straight |
Port Location | Side Port |
Port Code | D |
Port Size | Manifold, M8 x 1.25 Threads |
Series | H Series |
Displacement (in³/rev) | 5.9 |
Splines | 0 |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features | None |
Mounting Type Code | Y |
Output Shaft Code | 24 |
Paint Code | A |
Flange Orientation | Standard |
Special Features Hardware Code | EK |
Port Type | Manifold |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Shaft Size & Type | 25 mm Straight |
Case Drain | G 1/4 (BSP) |
Flow [Max] | 15 gal/min |
Special Features Assembly Code | 0 |
Weight | 0.0 LB |