Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Bolt Circle Dia. | 4.187 in |
Port Location | Side Port |
Motor Element | Gerotor |
Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
Flow Rate | 57 lpm |
Mounting Hole Size | 0.54 in |
Mounting Holes | 0.535 in |
Mount Type | 2 Bolt |
Inlet Pressure [Max] | 2500 psi |
Flow [Max] | 15 gal/min |
Special Features | None |
Output Shaft Code | 16 |
Case Drain | None |
Flange Orientation | Standard |
Series | H Series |
Shaft Size & Type | 7/8 in SAE-6B 6T Splined |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
RPM [Min] | 353 rpm |
Rotation | Standard Rotation |
Special Features Hardware Code | 00 |
Splines | 6 |
Case Drain Code | 0 |
Duty | Standard-Duty |
Shaft Type | Splined |
Displacement (in³/rev) | 9.7 |
Corrosion Resistant | No |
Material | Cast Iron |
Pressure [Max] | 1650 psi |
Special Features Assembly Code | 0 |
Paint Code | A |
Paint | Primer Low Gloss Black |
Port Type | SAE O-Ring |
Displacement | 0.0000074867058 cm3/Rev |
Seal Material | Buna-N |
Torque | 233 Nm |
Motor Type | Spool Valve |
Port Size & Location | SAE-10 Side |
Output Torque at Rated PSI (inch/pounds) | 2059 in lb |
RPM [Max] | 353 rpm |
Port Size | 7/8-14 |
Mounting Type Code | A |
Port Code | A |
Weight | 13.0 LB |