text.skipToContent text.skipToNavigation


101-3131-009

Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor

Item #100162743

Product details

  • H Series Hydraulic Motor
  • 12 gal/min
  • 2.8 in3
  • Shaft: 1 in Straight With .4 Dia. Cross Hole
  • SAE-10 Side Port

features

  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life

Specifications

Series H Series
Duty Standard-Duty
Mount Type 4 Bolt, 1.75 in Pilot
Shaft Size & Type 1 in Straight With .4 Dia. Cross Hole
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 2.8
Special Features Low Speed Valve
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Flow [MAX] 12 gal/min
Bolt Circle Dia. 3 1/4 in
RPM [MAX] 969 rpm
Output Torque at Rated PSI (inch/pounds) 650 in lb
Maximum Speed 969 rpm @ 12 gal/min
Pilot Diameter 1 3/4 in
Mounting Holes 3/8-16
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MIN] 600 psi
Pressure [MAX] 1800 psi
Splines 0
Paint Code A
Special Features Hardware Code AB
Shaft Size 1 in
Port Code A
Mounting Type Code B
Special Features Assembly Code 0
Shaft Type Straight w/ Cross Hole
Corrosion Resistant No
Case Drain Code 0
Port Size & Location SAE-10 Side
Output Shaft Code 08
Weight 13.0 LB

Supporting Documents

You May Also Like