Char-Lynn
101-3141-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158734
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 5.9 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
features
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
- Integrated proven orbit motor principle results in a compact yet powerful package
Specifications
Output Shaft Code | 01 |
Shaft Size & Type | 1 in x 1/4 in Straight |
Flow [Max] | 15 gal/min |
RPM [Max] | 585 rpm |
Port Location | Side Port |
Port Code | A |
Special Features Hardware Code | FD |
Special Features Assembly Code | 0 |
Paint Code | A |
Pilot Diameter | 1.75 in |
Shaft Type | Straight w/ Woodruff Key |
Motor Type | Spool Valve |
Motor Element | Gerotor |
Displacement (in³/rev) | 5.9 |
Port Type | SAE O-Ring |
Case Drain Code | 0 |
Flange Orientation | Standard |
Case Drain | None |
Special Features | None |
Inlet Pressure [Max] | 2500 psi |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Port Size | SAE-10 |
Bolt Circle Dia. | 3 1/4 in |
Series | H Series |
Paint/Packaging | Low Gloss Black, Individual Box |
Mount Type | 4 Bolt, 1.75 in Pilot |
Mounting Type Code | B |
Mounting Holes | 3/8-16 |
Splines | 0 |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Port Size & Location | SAE-10 Side |
Pressure [Max] | 1800 psi |
Weight | 0.0 LB |