Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features Hardware Code | AC |
Mount Type | 2 Bolt |
RPM [Min] | 353 rpm |
Mounting Holes | 0.535 in |
Special Features | None |
Port Size & Location | 1/2 in NPTF Side |
Bolt Circle Dia. | 4.187 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Motor Element | Gerotor |
Series | H Series |
RPM [Max] | 353 rpm |
Flow Rate | 57 lpm |
Shaft Type | Straight w/ Woodruff Key |
Output Shaft Code | 01 |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Port Size | 1/2-14 |
Special Features Assembly Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Mounting Hole Size | 0.54 in |
Splines | 0 |
Port Type | NPTF |
Corrosion Resistant | No |
Displacement (in³/rev) | 9.7 |
Mounting Type Code | A |
Flow [Max] | 15 gal/min |
Shaft Size & Type | 1 in x 1/4 in Straight |
Torque | 233 Nm |
Rotation | Standard Rotation |
Displacement | 159 cm3/Rev |
Pilot Diameter | 3.25 in |
Material | Cast Iron |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 2062 in lb |
Intermittent Pressure [Max] | 155 bar |
Paint | Low Gloss Black 2 Mils Min Thick |
Case Drain Code | 1 |
Duty | Standard-Duty |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
Port Code | B |
Seal Material | Viton |
Pressure [Max] | 1650 psi |
Flange Orientation | Standard |
Paint Code | J |
Weight | 13.0 LB |