Char-Lynn
101-3167-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158747
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 8.9 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Pilot Diameter | 1.75 in |
Port Size & Location | SAE-10 Side |
(Catalog) Shaft Type | 1 in x 1/4 in Straight |
Port Code | A |
Shaft Size | 1 |
Mount Type | 4 Bolt, 1.75 in Pilot |
Duty | Standard-Duty |
Motor Element | Gerotor |
Case Drain | None |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 1954 in lb |
Shaft Type | Straight w/ Woodruff Key |
Bolt Circle Dia. | 3 1/4 in |
Seal Material | Buna-N |
Motor Type | Spool Valve |
Mounting Type Code | B |
Paint Code | A |
Port Type | SAE O-Ring |
Mounting Holes | 3/8-16 |
Series | H Series |
Special Features Assembly Code | 1 |
Splines | 0 |
Rotation | Reverse Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Case Drain Code | 0 |
Pressure [Max] | 1700 psi |
Shaft Size & Type | 1 in x 1/4 in Straight |
RPM [Max] | 385 rpm |
Port Location | Side Port |
Flow [Max] | 15 gal/min |
Flange Orientation | Standard |
Special Features | None |
Output Shaft Code | 01 |
Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 2500 psi |
Port Size | SAE-10 |
Displacement (in³/rev) | 8.9 |
Weight | 13.0 LB |