Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Corrosion Resistant | No |
Material | Cast Iron |
Flange Orientation | Standard |
Mounting Type Code | A |
Bolt Circle Dia. | 4.187 in |
Motor Type | Spool Valve |
Displacement (in³/rev) | 22.58 |
Paint | Primer Low Gloss Black |
Special Features | None |
Splines | 0 |
Port Code | E |
Intermittent Pressure [Max] | 103 bar |
Displacement | 370 cm3/Rev |
Flow Rate | 57 lpm |
Paint Code | A |
Duty | Standard-Duty |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
RPM [Max] | 152 rpm |
Shaft Size & Type | 1 in x 1/4 in Straight |
Inlet Pressure [Max] | 2500 psi |
RPM [Min] | 152 rpm |
Torque | 407 Nm |
Seal Material | Buna-N |
Case Drain Code | 0 |
Motor Element | Gerotor |
Mounting Hole Size | 0.54 in |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 3604 in lb |
Port Type | BSP |
Paint/Packaging | Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Port Location | Side Port |
Mount Type | 2 Bolt |
Shaft Type | Straight w/ Woodruff Key |
Pilot Diameter | 3.25 in |
Case Drain | None |
Flow [Max] | 15 gal/min |
Pressure [Max] | 1250 psi |
Output Shaft Code | 01 |
Mounting Holes | 0.535 in |
Series | H Series |
Port Size | G 1/2 |
Weight | 13.0 LB |