Char-Lynn
101-3214-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158775
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 7.3 in3
- Shaft: 1 in Straight w/Woodruff Key
- Manifold, 5/16-18 UNC Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Duty | Standard-Duty |
Paint/Packaging | Low Gloss Black, Individual Box |
Displacement (in³/rev) | 7.3 |
Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
Series | H Series |
Port Code | C |
Port Type | Manifold |
Port Location | Side Port |
Motor Type | Spool Valve |
Inlet Pressure [Max] | 2500 psi |
Special Features | Low Speed Valve |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
RPM [Max] | 469 rpm |
Shaft Size & Type | 1 in x 1/4 in Straight |
Pressure [Min] | 600 psi |
Output Shaft Code | 01 |
Shaft Type | Straight w/ Woodruff Key |
Special Features Hardware Code | AB |
Motor Element | Gerotor |
Port Size | Manifold, 5/16-18 UNC Threads |
Case Drain | None |
Pilot Diameter | 1.75 in |
Paint Code | A |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Bolt Circle Dia. | 3 1/4 in |
Mounting Holes | 3/8-16 |
Splines | 0 |
Mounting Type Code | B |
Seal Material | Buna-N |
Pressure [Max] | 1800 psi |
Mount Type | 4 Bolt, 1.75 in Pilot |
Case Drain Code | 0 |
Corrosion Resistant | No |
Flange Orientation | Standard |
Weight | 13.0 LB |