Char-Lynn
101-3226-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158783
each
Product details
- H Series Hydraulic Motor
- 12 gal/min
- 2.8 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Motor Element | Gerotor |
Port Size & Location | SAE-10 Side |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features | None |
Mounting Holes | 3/8-16 |
Port Location | Side Port |
Motor Type | Spool Valve |
Flange Orientation | Standard |
Port Size | SAE-10 |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Flow [Max] | 12 gal/min |
Port Code | A |
Bolt Circle Dia. | 3 1/4 in |
Port Type | SAE O-Ring |
Special Features Hardware Code | DR |
Output Shaft Code | 01 |
Case Drain | SAE-4 |
RPM [Max] | 969 rpm |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Paint Code | A |
Shaft Size & Type | 1 in x 1/4 in Straight |
Mounting Type Code | B |
Splines | 0 |
Displacement (in³/rev) | 2.8 |
Series | H Series |
Mount Type | 4 Bolt, 1.75 in Pilot |
Case Drain Code | 1 |
Pilot Diameter | 1.75 in |
Shaft Type | Straight w/ Woodruff Key |
Pressure [Max] | 1800 psi |
Special Features Assembly Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Weight | 0.0 LB |