Char-Lynn
101-3252-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158798
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 17.9 in3
- Shaft: 7/8 in SAE B Straight w/Square Key
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Displacement (in³/rev) | 17.9 |
Shaft Type | Straight w/ Square Key |
RPM [Max] | 192 rpm |
Pilot Diameter | 3.25 in |
Flow [Max] | 15 gal/min |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Inlet Pressure [Max] | 2500 psi |
Port Code | A |
Case Drain | None |
Port Type | SAE O-Ring |
Motor Element | Gerotor |
Output Torque at Rated PSI (inch/pounds) | 3110 in lb |
Special Features | None |
Corrosion Resistant | No |
Special Features Assembly Code | 0 |
Port Location | Side Port |
Seal Material | Buna-N |
Pressure [Max] | 1350 psi |
Output Shaft Code | 17 |
Port Size & Location | SAE-10 Side |
Shaft Size & Type | 7/8 in SAE B Straight w/Square Key |
Series | H Series |
Motor Type | Spool Valve |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.18 in |
Duty | Standard-Duty |
Paint Code | A |
Mounting Holes | 0.535 in |
Mounting Type Code | A |
Special Features Hardware Code | 00 |
Case Drain Code | 0 |
Port Size | SAE-10 |
Splines | 0 |
Mount Type | 2 Bolt, SAE-A |
Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
Weight | 13.0 LB |